References
Dormer:G17116.5
Rubix:1067054
EAN:7320760372579



Product details : DORMER G171 HSS TIALN STR SHANK COUNTERSINK 16.5
HSS 100° countersink with 3 cutting edges, cylindrical shank DIN 335 C, TiAlN coated for steel <1200 N/mm². Cast iron and aluminum-magnesium alloys.
Technical specifications
Attributes
| Bevel angle | 100 ° |
|---|---|
| Diameter | 16.5 mm |
| Number of teeth | 3 |
| Tail | 6mm |
| Din standard | din 335 c |
| Total length | 56 mm |
| Body material | hss |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 72.68 excl. VAT
/ Each
£ 87.22 incl. VAT
- Usually arrives within 14 working days
