Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
Easycut chilling chisel - hss co5% - hdmx - 90 °
References
giss cutline:
869750
rubix:
869750
ean:
3660338234477
Technical specifications
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
6
mm
Body material
HSS-Co
Coating
Whitout
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.40
excl. VAT
/
Each
£
11.28
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ROBERT CHARLES COUNTERSUNK 3/8 INCH SHANK 120 DEG 6FI
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
G & J HALL HEXIBIT COUNTERSUNK XCM20
DOR HSS CBORE 20.0X10.2
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
DOR HSS CBORE 18.0X8.5
ROEBUCK 222809 COUNTERSUNK 1/4 INCH HEX DRIVE 12.4MM
DORMER G400 CARBIDE COUNTERSINK 31.00MM
DORMER G13834.0 5973071
ROBERT CHARLES BSA ROSE COUNTERSUNK 3/4-90DEG
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
DORMER G6006.3 COUNTERSINK 6.30 MM 6381768
DOR HSS CBORE 6.5X3.4
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770