Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
Easycut chilling chisel - hss co5% - 90 °
References
giss cutline:
869741
rubix:
869741
ean:
3660338234392
Technical specifications
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
6
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.16
excl. VAT
/
Each
£
24.19
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER G1366.3 COUNTERSINK 6.30 MM 5973400
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.8.3 847146
DOR HSS CSINK 5
SANDVIK 1C050-0150-045-XB1620 SC MILLING CM PLURA 1 6259478
DOR HSS CSINK 5.3
DORMER G15416.5 COUNTERSINK 16.50 MM 5972798
ROEBUCK 222809 COUNTERSUNK 1/4 INCH HEX DRIVE 12.4MM
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
DOR HSS CSINK 5.8
CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
DOR HSS CBORE 10.0X4.2
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
NOGA COUNTERSUNK CS1000
DOR HSS C'BORE 8.0X4.5
CUTLINE COUNTERSINK HSS 90DEG - D.14.4 847333