Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 23.0
DOR HSS CSINK 23.0
Countersink drills G136
References
dormer:
G13623.0
rubix:
1066970
ean:
7320760108598
Technical specifications
Bevel angle
90
°
Diameter
23
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 23.0
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
23
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
67
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.15
excl. VAT
/
Each
£
64.98
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS C'BORE 8.0X4.5
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739
DOR HSS CBORE 18.0X10.5
DORMER G4008.3 G400 8.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979084
DOR HSS CSINK 10
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
DOR HSS CSINK 5.3
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
DOR HSS CSINK 7.0
ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
CUTLINE COUNTERSINK HSS CO5% 90DEG D.8.3 863021
DORMER G33837.0 TAPER 37.00 MM 5973324
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM