References
Dormer:G13625.0
Rubix:025687
Manufacturer :5973379
EAN:7320760108604



Product details : DORMER G13625.0 COUNTERSINK 25.00 MM 5973379
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
FRAISE 25, 0X3, 8 3d QC G136 EBAVURER/CHANFREINER 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 25 mm |
| Number of teeth | 3 |
| Tail | 10mm |
| Din standard | din 335 c |
| Total length | 67 mm |
| Body material | hss |
| Coating | blank |
Show UNSPSC/ECL@SS
£ 92.70 excl. VAT
/ Each
£ 111.24 incl. VAT
- In stock: Next day delivery
