References
Draper:37023
Rubix:794486
Manufacturer :37023

Product details : DRAPER 37023 DEBURRING AND CHAMFERING TOOL SET 3PCS
For the removal of swarf and burrs from machined components leaving a clean hole. The 10.5mm diameter countersink is ideal when a chamfered edge is required. The deburring blade is suitable for use in steel, aluminium and plastic.
Technical specifications
Attributes
| Diameter | 10.5 mm |
|---|---|
| Shank type | square drive end |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 20.99 excl. VAT
/ Each
£ 25.19 incl. VAT
- Delivery usually within ( 7 ) days