Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.12.4 MM 863037
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.12.4 MM 863037
Countersink hss 90° long shank
References
giss cutline:
863037
rubix:
863037
ean:
3660338176623
Technical specifications
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90 LONG SHANK D.12.4 MM 863037
Chamfering cutter hss 90° long
Technical specifications
Attributes
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
8
mm
Total length
108
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.52
excl. VAT
/
Each
£
47.42
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
DOR HSS CSINK 7.0
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040
ROBERTCHAR 5890-12.5-90 BSA CSK12.5-90DEG
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.6.3 847145
DOR HSS CBORE 11.0X6.6
DOR HSS C'SINK 16.5
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 10.0MM
DORMER G15416.5 COUNTERSINK 16.50 MM 5972798
DORMER HSS TIN COUNTERSINK 40.0 G33840.0
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.15.0 MM 863038
DORMER G137 60 DEGREE 31.5MM TAPER SHANK COUNTERSINK
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
DOR HSS CSINK 12.5