CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331

Hss chamfering milling bit co5% - 90°

See technical informationSee documents
References
GISS Cutline:847331
Rubix:847331
EAN:3660338085192
847331
brand logo
brand logo
brand logo
Technical specifications
Bevel angle90 °
Diameter10.4 mm
Number of teeth3
See all Specifications
Documents

Product details : CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331


Hss chamfering milling bit co5% - 90°
brand logo
brand logo
brand logo

Technical specifications


Attributes
Bevel angle90 °
Diameter10.4 mm
Number of teeth3
Tailcylindrical ha
Tail diameter6 mm
Din standarddin 335 c
Total length50 mm
Body materialhss
Coatingno
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
  • In stock: Next day delivery