References
Dormer:G13628.0
Rubix:1066972
EAN:7320760108628



Product details : DORMER G13628.0 COUNTERSINK 28.00 MM 5973383
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
CUTTER 28,0X4,0 3D QC G136 DEBURRING/CHAMFERING 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 28 mm |
| Number of teeth | 3 |
| Tail | 12mm |
| Din standard | din 335 c |
| Total length | 71 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 114.31 excl. VAT
/ Each
£ 137.17 incl. VAT
- Usually arrives within 14 working days
