DORMER G60015.0 G600 15.00 90 DEG COUNTERSINK 6381772
Countersink drills G600
See technical informationReferences
Dormer:G60015.0
Rubix:293A7407
EAN:7320760669112



Product details : DORMER G60015.0 G600 15.00 90 DEG COUNTERSINK 6381772
HSS countersink 90° with 3 cutting edges and extra-long cylindrical shank. Uncoated for steel <1200 N/mm².
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 15 mm |
| Number of teeth | 3 |
| Tail | 10mm |
| Din standard | dormer |
| Total length | 159 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 81.54 excl. VAT
/ Each
£ 97.85 incl. VAT
- Usually arrives within 14 working days
