Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG D.16.5 863025
CUTLINE COUNTERSINK HSS CO5% 90DEG D.16.5 863025
Countersink hss co5% 90°
References
giss cutline:
863025
rubix:
863025
ean:
3660338176531
Technical specifications
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG D.16.5 863025
Giss Cutline Countersink hss co5% 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
Tail
cylindrical ha
Tail diameter
8
mm
Total length
56
mm
Body material
hss-co
Coating
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.28
excl. VAT
/
Each
£
23.14
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.31.0 869756
ROEBUCK HSS COUNTERSUNK 25.0MM
DOR HSS CBORE 20.0X13.0
FACOM MILLS 229.TT3
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
DORMER G15412.4 COUNTERSINK 12.40 MM 5972795
DORMER G13630.0 COUNTERSINK 30.00 MM 5973386
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
DORMER G400 25.0MM CARBIDE COUNTERSINK
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
DORMER G13612.4 COUNTERSINK 12.40 MM 5973364
DORMER G13615.0 COUNTERSINK 15.00 MM 5973368
G&JHALL CONECUT 25-40MM 02X3