References
Dormer:G13630.0
Rubix:1066974
Manufacturer :5973386
EAN:7320760108635



Product details : DORMER G13630.0 COUNTERSINK 30.00 MM 5973386
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
FRAISE 30, 0X4, 2 3d QC G136 EBAVURER/CHANFREINER 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 30 mm |
| Number of teeth | 3 |
| Tail | 12 mm |
| Din standard | din 335 c |
| Total length | 71 mm |
| Body material | hss |
| Coating | blank |
Show UNSPSC/ECL@SS
£ 134.10 excl. VAT
/ Each
£ 160.92 incl. VAT
- Usually arrives within 14 working days
