CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151
An hss chamfering bit co5% - tin - 90°
See technical informationSee documentsReferences
GISS Cutline:847151
Rubix:847151
EAN:3660338085345

Documents
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151
An hss chamfering bit co5% - tin - 90°
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 20.5 mm |
| Number of teeth | 3 |
| Tail | cylindrical ha |
| Tail diameter | 10 mm |
| Total length | 63 mm |
| Body material | hss-co |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 32.87 excl. VAT
/ Each
£ 39.44 incl. VAT
- Usually arrives within 14 working days
