CUTLINE COUNTERSINK HSS CO5% 90DEG D.31.0 863028
Countersink hss co5% 90°
See technical informationSee documentsReferences
GISS Cutline:863028
Rubix:863028
EAN:3660338176562

Documents
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG D.31.0 863028
Giss Cutline Countersink hss co5% 90°
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 31 mm |
| Number of teeth | 3 |
| Tail | cylindrical ha |
| Tail diameter | 12 mm |
| Total length | 71 mm |
| Body material | hss-co |
| Coating | no |
Show UNSPSC/ECL@SS
£ 49.41 excl. VAT
/ Each
£ 59.29 incl. VAT
- In stock: Next day delivery
