Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
TITEX E7819-31 CORE DRILLS AND COUNTERSINKS HSS 5071449
TITEX E7819-31 CORE DRILLS AND COUNTERSINKS HSS 5071449
Countersink
References
walter titex:
E7819-31
rubix:
356A8229
manufacturer :
5071449
ean:
4031132156590
Technical specifications
Bevel angle
90
°
Diameter
4.2
mm
Tail
round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX E7819-31 CORE DRILLS AND COUNTERSINKS HSS 5071449
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
Bevel angle
90
°
Diameter
4.2
mm
Tail
round
Din standard
din 335
Material
high speed steel-e
Total length
112
mm
Body material
hss
Coating
uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.58
excl. VAT
/
Each
£
65.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
DOR HSS TIALN CSINK 25.0
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
CUTLINE COUNTERSINK HSS CO5% 90DEG D.6.3 863020
DOR HSS CSINK 15
DORMER HSS COUNTERSINK 60DEG 20MM
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
DOR HSS CSINK 5
DOR HSS CSINK 7.3
DOR HSS CSINK 10.0
DORMER G15412.4 COUNTERSINK 12.40 MM 5972795
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
DOR HSS C'BORE 15.0X9.0