DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
Countersink drills G138
See technical informationReferences
Dormer:G13850.0
Rubix:293A7400
EAN:7320760108970



Product details : DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
HSS countersink 90° with 3 cutting edges MC shank DIN 335 D uncoated for steel <1200 N/mm². Titanium and nickel alloys <1200 N/mm². Copper and brass alloys.
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 50 mm |
| Number of teeth | 3 |
| Tail | 3 |
| Din standard | din 335 d |
| Total length | 150 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 244.63 excl. VAT
/ Each
£ 293.56 incl. VAT
- Usually arrives within 14 working days
