References
Dormer:G1716.3
Rubix:1067057
EAN:7320760372609



Product details : DORMER G1716.3 COUNTERSINK 6.30 MM 5972697
HSS 100° countersink with 3 cutting edges, cylindrical shank DIN 335 C, TiAlN coated for steel <1200 N/mm². Cast iron and aluminum-magnesium alloys.
Technical specifications
Attributes
| Bevel angle | 100 ° |
|---|---|
| Diameter | 6.3 mm |
| Number of teeth | 3 |
| Tail | 5mm |
| Din standard | din 335 c |
| Total length | 44 mm |
| Body material | hss |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 48.35 excl. VAT
/ Each
£ 58.02 incl. VAT
- Usually arrives within 14 working days
