References
Dormer:G33516.0
Rubix:1067075
EAN:7320760149584



Product details : DORMER G33516.0 COUNTERSINK 16.00 MM 5972767
HSS countersink 60° with 3 cutting edges, cylindrical shank DIN 334 C, TiN coated for steel <1200 N/mm². Cast iron and aluminum-magnesium alloys.
COUNTERSINK 16,0X4,0 3D QC G335 DEBURRER+CHAMFER. 60DEG HSS TIN
Technical specifications
Attributes
| Bevel angle | 60 ° |
|---|---|
| Diameter | 16 mm |
| Number of teeth | 3 |
| Tail | 10mm |
| Din standard | din 334 c |
| Total length | 63 mm |
| Body material | hss |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 66.08 excl. VAT
/ Each
£ 79.30 incl. VAT
- Usually arrives within 14 working days
