References
Dormer:G17112.4
Rubix:1067053
EAN:7320760372562



Product details : DORMER G17112.4 COUNTERSINK 12.40 MM 5972680
HSS 100° countersink with 3 cutting edges, cylindrical shank DIN 335 C, TiAlN coated for steel <1200 N/mm². Cast iron and aluminum-magnesium alloys.
Technical specifications
Attributes
| Bevel angle | 100 ° |
|---|---|
| Diameter | 12.4 mm |
| Number of teeth | 3 |
| Tail | 6mm |
| Din standard | din 335 c |
| Total length | 53 mm |
| Body material | hss |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 65.63 excl. VAT
/ Each
£ 78.76 incl. VAT
- Usually arrives within 14 working days
