References
Dormer:G56010.4
Rubix:1067112
EAN:7320760109649

Product details : DORMER G56010.4 COUNTERSINK 10.40 MM 5973337
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C TiAlN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
Countersink HSS DIN 335C 90° 3-flute straight right-hand TiAN
Applications
Suitable for general applications
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 10.4 mm |
| Number of teeth | 3 |
| Tail | 6 mm |
| Din standard | din 335 c |
| Total length | 50 mm |
| Body material | hss |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 46.62 excl. VAT
/ Each
£ 55.94 incl. VAT
- Usually arrives within 14 working days
