Counter Sink Cone Bit
Bevel angle | 90 ° |
---|---|
Diameter | 10 mm |
Number of teeth | 3 |
Logistic Weight | 74 g |
---|---|
Packaged dimensions (D x W x H) | 110x30x30 mm |
Package weight | 74 g |
Bevel angle | 90 ° |
Diameter | 10 mm |
Number of teeth | 3 |
Tail | Cylindrical |
Tail diameter | 10 mm |
Material | Carbide (Head);HSS (Cutting Edges) |
Total length | 67 mm |
Body material | HSS |
Usually arrives within 14 working days