Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
Countersink carbide 90° hdmx coated
References
giss cutline:
863055
rubix:
863055
ean:
3660338176784
Technical specifications
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
Giss Cutline Countersink carbide 90° hdmx coated
Technical specifications
Attributes
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
10
mm
Total length
63
mm
Body material
Carbide
Coating
HDMX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.73
excl. VAT
/
Each
£
196.48
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
DOR HSS C'SINK 63.0
DORMER G5708.3 6381761
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE
DOR HSS C'SINK 20.5
FACOM MILLS 229.TT5
DORMER G60015.0 G600 15.00 90 DEG COUNTERSINK 6381772
CUTLINE COUNTERSINK HSS CO5% 90DEG D.12.4 863023
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
CUTLINE COUNTERSINK HSS CO5% 90DEG D.31.0 863028
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
DORMER G33510.0 COUNTERSINK 5972759