Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
Countersink hss 90° long shank
References
giss cutline:
863039
rubix:
863039
ean:
3660338176647
Technical specifications
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
Chamfering cutter hss 90° long
Technical specifications
Attributes
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
10
mm
Total length
111
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.49
excl. VAT
/
Each
£
42.59
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
G & J HALL HEXIBIT COUNTERSUNK XCM10
DORMER G6008.3 6381769
DORMER G13834.0 5973071
DOR HSS CSINK 10
DORMER G171 HSS TIALN STR SHANK COUNTERSINK 16.5
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
CUTLINE COUNTERSINK HSS CO5% 90DEG D.6.3 863020
DOR HSS C'BORE 11.0X6.4
DOR HSS CBORE 11.0X5.0
DORMER G5706.3 6381760
DORMER G1365.0 COUNTERSINK 5.00 MM 5973393
DOR HSS TINAL CSINK 10.0
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 10.0MM
CUTLINE COUNTERSINK HSS CO5% 90DEG D.14.4 863024