Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G13834.0 5973071
DORMER G13834.0 5973071
Chamfering millers Dormer
References
dormer:
G13834.0
rubix:
376A2343
ean:
7320760108949
Technical specifications
Bevel angle
90
°
Diameter
34
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G13834.0 5973071
Technical specifications
Attributes
Bevel angle
90
°
Diameter
34
mm
Number of teeth
3
Din standard
DIN 335 D
Total length
118
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.47
excl. VAT
/
Each
£
152.96
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS C'BORE 8.0X4.5
ROEBUCK 222809 COUNTERSUNK 1/4 INCH HEX DRIVE 12.4MM
DOR HSS TINAL CSINK 8.0
DORMER G56016.5 COUNTERSINK 16.50 MM 5973341
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
DORMER HSS COUNTER SINK 10.0 G14210.0
DORMER G13840.0 TAPER 40.00 MM 5973074
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040
CUTLINE COUNTERSINK HSS 90DEG - D.14.4 847333
DOR HSS CBORE 20.0X10.2