ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH


Rose Countersink

References
bsa regal:5852
rubix:7808331
brand logo
brand logo
Technical specifications
Number of teeth6
See all Specifications

Product details : ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH


Multi-flute countersinks used for precise countersinking in wood, aluminium, mild steel, brass and more. Features and benefits: HSS with 5% Cobalt for longer tool life Produces a good finish in wood and aluminium Precision ground to ISO 9001 5854 countersinks are Heavy Duty Industries: Carpentry, yacht building, general and precision engineering

Technical specifications


Attributes
Number of teeth6
MaterialHigh Speed Steel with 5% Carbon
Body materialCobalt variants
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
  • Usually arrives within 14 working days