Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G5706.3 6381760
DORMER G5706.3 6381760
Chamfering millers Dormer
References
dormer:
G5706.3
rubix:
376A2358
ean:
7320760668993
Technical specifications
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G5706.3 6381760
Technical specifications
Attributes
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
Din standard
din 335 c
Total length
45
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.63
excl. VAT
/
Each
£
36.76
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
DORMER G13840.0 TAPER 40.00 MM 5973074
DORMER G13631.0 COUNTERSINK 31.00 MM 5973387
DORMER G15412.4 COUNTERSINK 12.40 MM 5972795
DORMER G33510.0 COUNTERSINK 5972759
CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE
DOR HSS CBORE 15.0X8.4
DORMER G13212.5 COUNTERSINK 12.50 MM 5973334
DORMER COUNTERSINK 90 DEG HSS G142 6.3MM DIA 5MM SHANK
DOR HSS TINAL CSINK 8.0
DOR HSS TIN CSINK 20.0
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
DORMER G1716.3 COUNTERSINK 6.30 MM 5972697
DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126