Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS TINAL CSINK 10.0
DOR HSS TINAL CSINK 10.0
Countersink - 90°
References
dormer:
G56010.0
rubix:
1067111
ean:
7320760109632
Technical specifications
Bevel angle
90
°
Diameter
10
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS TINAL CSINK 10.0
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C TiAlN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
Applications
Suitable for general applications
Technical specifications
Attributes
Bevel angle
90
°
Diameter
10
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
50
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.98
excl. VAT
/
Each
£
51.58
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
DOR HSS CSINK 5.8
DORMER G13212.5 COUNTERSINK 12.50 MM 5973334
DORMER G13630.0 COUNTERSINK 30.00 MM 5973386
DORMER G57012.4 6381763
DORMER G33850.0 G338 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973327
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
DOR HSS CBORE 20.0X13.5
DOR HSS C'SINK 16.5
SANDVIK 1C050-0300-045-XB1620 SC MILLING CM PLURA 1 6259479
DORMER HSS COUNTER SINK 8.0 G1428.0
DOR HSS CSINK 16.0
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DOR HSS TIALN CSINK 20.5
DOR HSS C'BORE 15.0X9.0