Countersink drills G136
Bevel angle | 90 ° |
---|---|
Diameter | 10 mm |
Number of teeth | 3 |
Bevel angle | 90 ° |
---|---|
Diameter | 10 mm |
Number of teeth | 3 |
Tail | 6mm |
Din standard | din 335 c |
Material | hss |
Total length | 50 mm |
Body material | hss |
Coating | blank |
Usually arrives within 14 working days