Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
G & J HALL HEXIBIT COUNTERSUNK XCM10
G & J HALL HEXIBIT COUNTERSUNK XCM10
Metal countersinks
References
g&j hall:
XCM10
rubix:
224874
Technical specifications
Diameter
10.4
mm
Number of teeth
3
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HEXIBIT COUNTERSUNK XCM10
Three-flute cutters suitable for countersinking holes in ferrous and non-ferrous sheets.
Technical specifications
Attributes
Diameter
10.4
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.60
excl. VAT
/
Each
£
19.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
DORMER G60020.5 6381774
DOR HSS CBORE 15.0X6.8
DOR HSS CBORE 6.5X3.4
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DORMER G400 25.0MM CARBIDE COUNTERSINK
DORMER G17112.4 COUNTERSINK 12.40 MM 5972680
DORMER G40020.5 5979242
DOR HSS CSINK 31.5
DOR HSS TIN CSINK 6.3
DORMER G13825.0 5973066
DOR HSS CBORE 11.0X6.6
DOR HSS CBORE 20.0X13.0
DORMER G56016.5 COUNTERSINK 16.50 MM 5973341
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130