Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Chamfering millers
Miller body with tail for chamfering miller
TITEX E6819TIN-25 CORE DRILLS AND COUNTERSINKS HSS 5071424
TITEX E6819TIN-25 CORE DRILLS AND COUNTERSINKS HSS 5071424
Countersink
References
walter titex:
E6819TIN-25
rubix:
356A8208
manufacturer :
5071424
ean:
4031132157672
Technical specifications
Diameter
25
mm
Tail diameter
10
mm
Internal cooling
Yes
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX E6819TIN-25 CORE DRILLS AND COUNTERSINKS HSS 5071424
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
Diameter
25
mm
Tail diameter
10
mm
Internal cooling
Yes
Tail
Cylindrical
Total length
67
mm
Angle of attack on tool tip
90
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.08
excl. VAT
/
Each
£
82.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX E6819-6.3 CORE DRILLS AND COUNTERSINKS HSS 5071409
TITEX E6819TIN-20.5 CORE DRILLS AND COUNTERSINKS HSS 5071422
TITEX E6819TIN-15 CORE DRILLS AND COUNTERSINKS HSS 5071419
TITEX E6819TIN-10.4 CORE DRILLS AND COUNTERSINKS HSS 5071416
TITEX E6819-4.3 CORE DRILLS AND COUNTERSINKS HSS 5071404
CUTLINE CHAMFERING MILL 45DEG FRCH45 16 832730
TITEX E6819TIN-6 CORE DRILLS AND COUNTERSINKS HSS 5071426
TITEX E6819-16.5 CORE DRILLS AND COUNTERSINKS HSS 5071397
TITEX E6819-10.4 CORE DRILLS AND COUNTERSINKS HSS 5071392
TITEX E6819-11.5 CORE DRILLS AND COUNTERSINKS HSS 5071393
TITEX E6819TIN-12.4 CORE DRILLS AND COUNTERSINKS HSS 5071418
TITEX E6819TIN-31 CORE DRILLS AND COUNTERSINKS HSS 5071425
TITEX E6819-8 CORE DRILLS AND COUNTERSINKS HSS 5071412
TITEX E6819TIN-8 CORE DRILLS AND COUNTERSINKS HSS 5071429
TITEX E6819TIN-11.5 CORE DRILLS AND COUNTERSINKS HSS 5071417