TITEX E6819-11.5 CORE DRILLS AND COUNTERSINKS HSS 5071393
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819-11.5
Rubix:275A9814
Manufacturer :5071393
EAN:4031132156415

Documents
Product details : TITEX E6819-11.5 CORE DRILLS AND COUNTERSINKS HSS 5071393
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 11.5 mm |
|---|---|
| Tail diameter | 8 mm |
| Internal cooling | yes |
| Total length | 56 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- Usually arrives within 14 working days