Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Chamfering millers
Miller body with tail for chamfering miller
TITEX E6818-25 CORE DRILLS AND COUNTERSINKS HSS 5071388
TITEX E6818-25 CORE DRILLS AND COUNTERSINKS HSS 5071388
Countersink
References
walter titex:
E6818-25
rubix:
356A8190
manufacturer :
5071388
ean:
4031132156705
Technical specifications
Diameter
25
mm
Tail diameter
10
mm
Internal cooling
Yes
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX E6818-25 CORE DRILLS AND COUNTERSINKS HSS 5071388
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
Diameter
25
mm
Tail diameter
10
mm
Internal cooling
Yes
Tail
Cylindrical
Total length
71
mm
Angle of attack on tool tip
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.42
excl. VAT
/
Each
£
40.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX E6819-11.5 CORE DRILLS AND COUNTERSINKS HSS 5071393
TITEX E6819-6 CORE DRILLS AND COUNTERSINKS HSS 5071408
TITEX E6819-6.3 CORE DRILLS AND COUNTERSINKS HSS 5071409
TITEX E6819TIN-10 CORE DRILLS AND COUNTERSINKS HSS 5071415
TITEX E6819-5 CORE DRILLS AND COUNTERSINKS HSS 5071405
TITEX E6819-4.3 CORE DRILLS AND COUNTERSINKS HSS 5071404
TITEX E6819-8 CORE DRILLS AND COUNTERSINKS HSS 5071412
TITEX E6819-7.3 CORE DRILLS AND COUNTERSINKS HSS 5071411
TITEX E6818-16 CORE DRILLS AND COUNTERSINKS HSS 5071386
TITEX E6818-8 CORE DRILLS AND COUNTERSINKS HSS 5071390
TITEX E6819TIN-19 CORE DRILLS AND COUNTERSINKS HSS 5071421
TITEX E6819TIN-23 CORE DRILLS AND COUNTERSINKS HSS 5071423
TITEX E6819-5.8 CORE DRILLS AND COUNTERSINKS HSS 5071407
TITEX E6819-13.4 CORE DRILLS AND COUNTERSINKS HSS 5071395
TITEX E6819TIN-11.5 CORE DRILLS AND COUNTERSINKS HSS 5071417