TITEX E6819TIN-31 CORE DRILLS AND COUNTERSINKS HSS 5071425
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819TIN-31
Rubix:356A8209
Manufacturer :5071425
EAN:4031132157535

Documents
Product details : TITEX E6819TIN-31 CORE DRILLS AND COUNTERSINKS HSS 5071425
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 31 mm |
|---|---|
| Tail diameter | 12 mm |
| Internal cooling | yes |
| Total length | 71 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 97.50 excl. VAT
/ Each
£ 117.00 incl. VAT
- Usually arrives within 14 working days