TITEX E6819TIN-10.4 CORE DRILLS AND COUNTERSINKS HSS 5071416
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819TIN-10.4
Rubix:275A9326
Manufacturer :5071416
EAN:4031132157597

Documents
Product details : TITEX E6819TIN-10.4 CORE DRILLS AND COUNTERSINKS HSS 5071416
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 10.4 mm |
|---|---|
| Tail diameter | 6 mm |
| Internal cooling | yes |
| Total length | 50 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 31.08 excl. VAT
/ Each
£ 37.30 incl. VAT
- Usually arrives within 14 working days