TITEX E6819-5.8 CORE DRILLS AND COUNTERSINKS HSS 5071407
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819-5.8
Rubix:356A8199
Manufacturer :5071407
EAN:4031132156316

Documents
Product details : TITEX E6819-5.8 CORE DRILLS AND COUNTERSINKS HSS 5071407
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 5.8 mm |
|---|---|
| Tail diameter | 5 mm |
| Internal cooling | yes |
| Total length | 45 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- Usually arrives within 14 working days