SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 4X40 TX20
Countersunk-head screws for thermoplastics
See technical informationReferences
Spartex:VTFTHERMOTX4X40EFA2
Rubix:269A0846
Manufacturer :90902T40 40
EAN:4043377407887


Technical specifications
| Length | 40 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 4X40 TX20
Countersunk head screws for thermo plastics A2 4X40 T20
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 4 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 35.10 excl. VAT
/ 500 pieces
£ 42.12 incl. VAT
- Usually arrives within 14 working days
Length
40 mm