M12 X 40 SOCKET COUNTERSUNK 10.9 PACK OF 25


Countersunk socket

References
rubix-uk:M12X40SKTCSK-10.9/25
rubix:8842710
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Threading diameter12 mm
See all Specifications

Product details : M12 X 40 SOCKET COUNTERSUNK 10.9 PACK OF 25


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Threading diameter12 mm
Class10.9
Show UNSPSC/ECL@SS
£ 20.44 excl. VAT
/ Each
£ 24.53 incl. VAT
  • In stock: Next day delivery