References
Rubix-UK:M5X12SKTCSK-10.9/100
Rubix:8842329


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 5 mm |
Product details : M5 X 12 SOCKET COUNTERSUNK 10.9 PACK OF 100
Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 5 mm |
| Type of imprint | hexagonal socket |
| Metrical diameter | m5 |
| Quality Grade | 10.9 |
Show UNSPSC/ECL@SS
£ 18.51 excl. VAT
/ Each
£ 22.21 incl. VAT
- In stock: Next day delivery