M4 X 10 SOCKET CSK A2 PACK OF 50


SKT CAP

References
rubix-uk:M4X10SKTCSK-A2/50
rubix:8843350
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
Threading diameter4 mm

Product details : M4 X 10 SOCKET CSK A2 PACK OF 50


Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Threading diameter4 mm
Show UNSPSC/ECL@SS
£ 3.41 excl. VAT
/ Each
£ 4.09 incl. VAT
  • In stock: Next day delivery