M5 X 40 SOCKET COUNTERSUNK 10.9 PACK OF 50


Countersunk socket

References
rubix-uk:M5X40SKTCSK-10.9/50
rubix:8842388
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Threading diameter5 mm
See all Specifications

Product details : M5 X 40 SOCKET COUNTERSUNK 10.9 PACK OF 50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Threading diameter5 mm
Class10.9
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
  • Usually arrives within 14 working days