Countersunk socket
Threading diameter | 6 mm |
---|---|
Length | 16 mm |
Material/finishing | Steel |
Threading diameter | 6 mm |
---|---|
Length | 16 mm |
Material/finishing | Steel |
Thread surface | Total |
Class | 10.9 |
Type of imprint | Hexagonal |
Type of threading | Metric |
Usually arrives within 14 working days