M3 X 16 POZI PAN M/SCREW A2 PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M3X16MSPANPOZ-A2/100
rubix:8853169
brand logo
brand logo
Technical specifications
Threading diameter3 mm
Length16 mm
Material/finishingSteel
See all Specifications

Product details : M3 X 16 POZI PAN M/SCREW A2 PACK OF 100


Din 7985 grade A2 stainless steel machine screws. Cross-recessed drive with a pan head, fully threaded.

Technical specifications


Attributes
Threading diameter3 mm
Length16 mm
Material/finishingSteel
Shape of headPan
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
  • Usually arrives within 14 working days