Countersunk socket
Threading diameter | 3 mm |
---|---|
Length | 12 mm |
Material/finishing | steel |
Threading diameter | 3 mm |
---|---|
Length | 12 mm |
Material/finishing | steel |
Thread surface | total |
Class | 10.9 |
Type of imprint | hexagonal |
Type of threading | metric |
Usually arrives within 14 working days