SPARTEX VBTRF6X40PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X40
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF6X40PFA2-50
Rubix:264A8948
Manufacturer :009626 40
EAN:4043377019578


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VBTRF6X40PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X40
Slotted round head wood screws A2-50 6X40 DIN 96
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | a2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 26.98 excl. VAT
/ 200 pieces
£ 32.38 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
40 mm