JSP ASA790-161-300 STEALTH 8000 SPECTACLE CLR HARDIA+ K
JSP Stealth Safety Spectacles
See technical informationSee documentsReferences
JSP:ASA790-161-300
Rubix:80074331
EAN:5038428132565




Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : JSP ASA790-161-300 STEALTH 8000 SPECTACLE CLR HARDIA+ K
A lightweight safety spectacle, weighing just 26g, the wraparound 9 base curve polycarbonate lens has a built in adjustable PVC nose piece for added comfort and stability. Low profile tension control temples provide extra grip and are suitable for use with hearing protection. The temple tips have a spectacle cord anchor point for further practicality. UVA, UVB and UVC protection. EN166 1.F.K
Strengths
Stealth 8000 clear frame and clear hardcoat lens glasses
Lens and frame offer protection against low energy high-speed particles at 45m/s (101mph)
The optical qualities of the lens comply with the requirements of optical class 1 (highest)
Full eye protection with maximum field of vision. Low profile tension control temples are suitable for use with hearing protection
Lightweight wraparound safety spectacle, with built in adjustable PVC nose piece for added comfort and stability
Lens and frame offer protection against low energy high-speed particles at 45m/s (101mph)
The optical qualities of the lens comply with the requirements of optical class 1 (highest)
Full eye protection with maximum field of vision. Low profile tension control temples are suitable for use with hearing protection
Lightweight wraparound safety spectacle, with built in adjustable PVC nose piece for added comfort and stability
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | colourless |
| Branch material | nylon |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- In stock: Next day delivery