Crimping pliers Knipex
Length | 217 mm |
---|---|
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Logistics dimensions (L x W x H) | 300x116x29 mm |
---|---|
Length | 217 mm |
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Weight | 509 g |
Usually arrives within 14 working days