Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
WEIDMULLER 9025800000 CRIMPSET PZ 4
WEIDMULLER 9025800000 CRIMPSET PZ 4
Crimping pliers Weidmuller
References
weidmuller:
9025800000
rubix:
7817134
Technical specifications
Length
261
mm
Min. crimping capacity
0.5
mm²
See all Specifications
Product details
Technical specifications
Product details : WEIDMULLER 9025800000 CRIMPSET PZ 4
Technical specifications
Attributes
Length
261
mm
Min. crimping capacity
0.5
mm²
Weight
1.78
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.06
excl. VAT
/
Each
£
391.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 975309 CRIMPING PLIERS F. CABLE LINKS 190MM
KNIPEX 975219 CRIMP LEVER PLIERS 250MM
KNIPEX 975265A FOUR PINCES CRIMPING PLIER 250MM
KNIPEX 975110 CRIMPING PLIERS 190MM
KNIPEX 975263DG FOUR PIERCE CRIMPING PLIER 195MM
KNIPEX 975230 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975238SB CRIMP LEVER PLIERS 220MM
KNIPEX 975110SB CRIMPING PLIERS 190MM
KNIPEX 1660100SB STRIPPING TOOL FOR COAX CABLES 100MM
KNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MM
GEDORE BOOTLACE CRIMP TOOL 8141
KNIPEX 974950 EXCHANGEABLE CRIMPING DIES
KNIPEX 975234SB CRIMP LEVER PLIERS 220MM
KNIPEX 974020SB COMPRESSION TOOL FOR COAX CONECTORS 175MM
KNIPEX 975265DG FOUR PIERCE CRIMPING PLIER 250MM