KNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MM


Crimping Pliers

References
knipex:97 54 26
rubix:388A4142
ean:4003773079866
brand logo
brand logo
Technical specifications

Product details : KNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MM


Parallel crimping performance to satisfy the particularly high standards of small connectors. For solder-free electrical connections. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Fixed locator for D-Sub micro plugs for an exact positioning of connector and cable. Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Crimping pliers for other mini plugs such as HD 22, Modu IV, Micro Timer, MQS ... on request. Chrome vanadium electric steel in special quality, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x60x34 mm
Logistic Weight305 g
Length190 mm
Number of elements1
Weight305 g
Show UNSPSC/ECL@SS
£ 349.12 excl. VAT
/ Each
£ 418.94 incl. VAT
  • Usually arrives within 14 working days