Crimping Pliers for wire tips
Length | 230 mm |
---|---|
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Logistic Weight | 506 g |
---|---|
Packaged dimensions (D x W x H) | 305x150x35 mm |
Package weight | 513 g |
Length | 230 mm |
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Weight | 490 g |
Usually arrives within 14 working days