FACOM PLIERS CRIMPING 985894
Maintenance crimping pliers for insulated terminals
See technical informationReferences
Facom:985894
Rubix:8915601
EAN:3148519858945





Technical specifications
| Length | 230 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
Product details : FACOM PLIERS CRIMPING 985894
Maintenance crimping pliers for insulated terminals
-Double crimping for insulated terminals in accordance with the standard with a hold on the conductor and insulator blade.
-Unlocking always accessible.
-Reverse crimping: Positioning of the pod on the fixed part for greater efficiency and precision.
-Stainless steel matrix 3 imprints:
-Red imprint: 0,5 --> 1,5 mm².
-Blue imprint: 1.5 --> 2.5 mm².
-Yellow imprint: 4 --> 6 mm².
-Shape allowing the hand to be shimmed.
-Soft touch.
- Length: 230 mm.
Weight: 490 g.
-Double crimping for insulated terminals in accordance with the standard with a hold on the conductor and insulator blade.
-Unlocking always accessible.
-Reverse crimping: Positioning of the pod on the fixed part for greater efficiency and precision.
-Stainless steel matrix 3 imprints:
-Red imprint: 0,5 --> 1,5 mm².
-Blue imprint: 1.5 --> 2.5 mm².
-Yellow imprint: 4 --> 6 mm².
-Shape allowing the hand to be shimmed.
-Soft touch.
- Length: 230 mm.
Weight: 490 g.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 320x155x35 mm |
|---|---|
| Package weight | 514 g |
| Length | 230 mm |
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 490 g |
Show UNSPSC/ECL@SS
£ 88.24 excl. VAT
/ Each
£ 105.89 incl. VAT
- Delivery usually within ( 14 ) days